Hose Bibb, 1/2" MIP x 3/4" Hose, Lead Free Zoom

Hose Bibb, 1/2" MIP x 3/4" Hose, Lead Free

SKU:646R03LF

Brand: Matco-Norca

Matco-Norca
646R03LF has been discontinued.
Suggested Alternative:
SKU: 0871-05NL
Brand: Boshart
0

Resources

Specs

Application: Plumbing
Material: Cast Brass
Size: 1/2" x 3/4"
Connection Type: Threaded
Thread Type: Male
Hose
Thread Size: 1/2"
3/4"
Pressure Rating: 125 WOG
Features: Lead Free

Description for Matco-Norca 646R03LF

Features:

  • Lead Free Cast Brass
  • Hose Bibb-Male
  • 125 WOG
  • Hose X MIP 1/2" - 1"
  • 1/2" MIP X 1/2" Solder Inlet
  • ISO-9002
  • Replacement Handles Available

  • Hose Bibb, 1/2" MIP x 3/4" Hose, Lead Free

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-NorcaHose Bibb, 3/4" MIP x 3/4" Hose
     
    3.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    3.0

    best price I could find

    By Bob

    from McArthur, Ca.

    Verified Buyer

    Comments about Hose Bibb, 3/4" MIP x 3/4" Hose:

    I own a trailer park and bought 40 of them for stock.
    They had the best prices.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Hose Bibb, 3/4" MIP x 3/4" Hose

      Q:

      does this hose bibb have o rings or washers?
      Asked on 2/6/2014 by Keenny from Ft. Myers, Fl

      1 answer

      • CUSTOMER CARE

        A:

        This Hose Bibb contains a stainless steel washer.

        Answered on 3/6/2014 by PexSupplyStaff from New York
    Displaying question 1

    Do you have a question about this product?