Hose Bibb, 3/4" MIP x 3/4" Hose Zoom

Hose Bibb, 3/4" MIP x 3/4" Hose

SKU:646R04

Brand: Matco-Norca

Matco-Norca
646R04 has been discontinued.
Direct Replacement:
SKU: 646R04LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Material: Cast Brass
Size: 3/4" x 3/4"
Connection Type: Threaded
Thread Type: Male
Hose
Thread Size: 3/4"
Pressure Rating: 125 WOG

Description for Matco-Norca 646R04

Features:

  • Cast Brass Body
  • 3/4" Hose Connection
  • ISO-9002
  • Replacement Handles Available

Hose Bibb, 3/4" MIP x 3/4" Hose

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons