1/2" 770N Economy PVC Ball Valve - Solvent Ends Zoom

1/2" 770N Economy PVC Ball Valve - Solvent Ends

SKU:770S03N

Brand: Matco-Norca

Matco-Norca
Qty Price
$1.29
/ each
$12.40 / box (10 units x $1.24)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Connection Type: Solvent (Slip)
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770S03N

Features

  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe
  • Economy Pattern
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1/2" 770N Economy PVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3" 770N Economy PVC Ball Valve - Solvent Ends
 
4.4

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        So far, so good

        By Mike

        from Albany NY

        Verified Buyer

        Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

        Quality looks great. Nice long handle, although still tough to turn.

         
        5.0

        The Price is Right

        By Master of All Trades, Jack of None

        from Lanham, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

              these big valves are usually quite pricey. these are a real bargain. Just be aware to fasten down securely, preferable to a frame or something with a nice u-bolt. They can be pretty stiff (depending on use) and don't depend on the pipe to support them.

              • Was this a gift?:
              • No
               
              5.0

              Heavy duty ball valve

              By Gronkster

              from Owego, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

                    This is a very heavy duty ball valve. "Economy" does not seem appropriate. Worked very well. Note, though, that with such a large ball valve, opening and closing requires noticeable force. Another note is that while the valve is designated as 3" (which is what the body is) the ball pass through is somewhat less.

                    • Was this a gift?:
                    • No
                     
                    1.0

                    ball valve

                    By don

                    from green bay wi

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

                          This ball valve is very hard to open and close . It takes a very strong person two hands to move the valve.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Great Value

                          By Wizdom

                          from Ohio

                          Verified Buyer

                          Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

                          I used this valve to divert flow on a pumping system with low pressure. It is very hard to turn but it does get easier over time. This valve was a very economical way to get the results I needed. Most valves I priced were 3X the price of this one.

                           
                          5.0

                          Great price; fast delivery

                          By isiw

                          from USA

                          Verified Buyer

                          Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

                          Price and delivery were outstanding; also service to change delivery address after order placed was very smooth and responsive

                           
                          5.0

                          Exactly what I was looing for!!!!!!!!

                          By Girl do it yourself

                          from Piney Woods of East Texas

                          Verified Buyer

                          Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

                          I am installing a septic system with 4 inch PVC. I was looking a for shutoff. hard to turn at first but once you turn it once it works great. This is a hard to find item. Thank PEX Supply and at such a good price.

                           
                          5.0

                          Great Value

                          By Greg

                          from Phoenix, AZ

                          Verified Buyer

                          Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

                          I ordered one to make sure the produce would work without problems. I've ordered additional valves and found the quality and price was very good.

                          Displaying reviews 1-8

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 8 Answers
                          Displaying questions 1-2
                          • 4" 770N Economy PVC Ball Valve - Solvent Ends

                            Q:

                            How do you make this ball valve easier to turn? Can I lubricate it
                            with something? Out of the package it is almost impossible to turn. Once you start turniong it, it becomes somewhat easier but it seems to me it is still way to difficult.
                            Asked on 5/6/2012 by Chet from Taos, New Mexico

                            4 answers

                            • VERIFIED BUYER

                              A:

                              I have the same problem. I tried spray silicone and others. I keep a short section of PVC pipe handy to assist in operating the valve.

                              Answered on 5/6/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Use the law of levers. Bolt a long lever to the valve, the longer the
                              lever, the more your strength is multiplied. Even a child can turn the
                              lever if it is long enough.

                              Answered on 5/6/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              I also had the same problem with these valves. I tried grease and WD 40 and finally just bought a brass gate valve as I was afraid that they would break when I had to use them. I hear they do get easier with use though but I still have them on my stock shelf. Let me know how yours work out.

                              Answered on 5/7/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Sure,
                              From my perspective, the valves are hard to turn. The first one I received I sent back. On the second one, I learned it is the nature of the valve and it's size. After turning it a few times it does get easier as you have said. I use a small piece of pvc to help me if I need it. I do not think lubrication would help although I do not know?
                              I have found the valve to be very sturdy and durable just a little hard to turn.
                              I hope that helps.
                              Thank you.
                              Bill Crowder

                              Answered on 5/6/2012 by Another PexSupply Customer
                          • 1-1/2" 770N Economy PVC Ball Valve - Solvent Ends

                            Q:

                            Are these ball valves full flow?
                            Asked on 4/21/2012 by Kevin

                            4 answers

                            • VERIFIED BUYER

                              A:

                              YES they are full flow

                              Answered on 4/21/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Yes, I have purchased these valves and they are full flow ball valves.

                              Answered on 4/21/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Yes they are full flow.
                              They are very nice units. Hard to turn at first but well crafted.
                              Bill

                              Answered on 4/21/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Yes

                              Answered on 4/23/2012 by Another PexSupply Customer
                          Displaying questions 1-2

                          Do you have a question about this product?