3/4" 770N Economy PVC Ball Valve - Solvent Ends Zoom

3/4" 770N Economy PVC Ball Valve - Solvent Ends

SKU:770S04N

Brand: Matco-Norca

Matco-Norca
Qty Price
$1.75
/ each
$16.50 / box (10 units x $1.65)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Connection Type: Solvent (Slip)
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770S04N

Features

  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe
  • Economy Pattern
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

3/4" 770N Economy PVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3" 770N Economy PVC Ball Valve - Solvent Ends
 
4.6

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (9)

Most Liked Positive Review

 

Excellent value valve

The 6" PVC valve arrived in just a few days and in good condition. The price was very fair for the quality of this product. Opened and closed smoothly. Great buy

The 6" PVC valve arrived in just a few days and in good condition. The price was very fair for the quality of this product. Opened and closed smoothly. Great buy

VS

Most Liked Negative Review

 

ball valve

This ball valve is very hard to open and close . It takes a very strong person two hands to move the valve.

This ball valve is very hard to open and close . It takes a very strong person two hands to move the valve.

Reviewed by 14 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this product again if needed.

By Geri

from Ashland. Al

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

Works good.

  • Was this a gift?:
  • No

(3 of 3 customers found this review helpful)

 
4.0

Excellent value valve

By Jay

from Collegeville, Pa.

Verified Buyer

Comments about 6" 770N Economy PVC Ball Valve - Solvent Ends:

The 6" PVC valve arrived in just a few days and in good condition. The price was very fair for the quality of this product. Opened and closed smoothly. Great buy

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

Grea product!

By pete

from Yuma, AZ

Verified Buyer

Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

Good product fast shipping.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

3"770N economy pvc ball valve-solvent ends by matco-norca

By Yellowsnow

from Lansing Mi.

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

Item works as advertized. delivery was shockingly
Fast. Will shop again.
Thank You So Much.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

pvc ball

By Rutledge Lake

from nc

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

rv park needs lots of valves

  • Was this a gift?:
  • No
 
5.0

I would buy this product again

By Anya

from Loomis

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

Awesome product - awesome price!!!

  • Was this a gift?:
  • No
 
5.0

So far, so good

By Mike

from Albany NY

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

Quality looks great. Nice long handle, although still tough to turn.

(1 of 1 customers found this review helpful)

 
5.0

The Price is Right

By Master of All Trades, Jack of None

from Lanham, MD

Verified Buyer

Comments about 4" 770N Economy PVC Ball Valve - Solvent Ends:

these big valves are usually quite pricey. these are a real bargain. Just be aware to fasten down securely, preferable to a frame or something with a nice u-bolt. They can be pretty stiff (depending on use) and don't depend on the pipe to support them.

  • Was this a gift?:
  • No
 
5.0

Heavy duty ball valve

By Gronkster

from Owego, NY

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

This is a very heavy duty ball valve. "Economy" does not seem appropriate. Worked very well. Note, though, that with such a large ball valve, opening and closing requires noticeable force. Another note is that while the valve is designated as 3" (which is what the body is) the ball pass through is somewhat less.

  • Was this a gift?:
  • No
 
1.0

ball valve

By don

from green bay wi

Verified Buyer

Comments about 3" 770N Economy PVC Ball Valve - Solvent Ends:

This ball valve is very hard to open and close . It takes a very strong person two hands to move the valve.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 8 Answers
Displaying questions 1-2
  • 4" 770N Economy PVC Ball Valve - Solvent Ends

    Q:

    How do you make this ball valve easier to turn? Can I lubricate it
    with something? Out of the package it is almost impossible to turn. Once you start turniong it, it becomes somewhat easier but it seems to me it is still way to difficult.
    Asked on 5/6/2012 by Chet from Taos, New Mexico

    4 answers

    • VERIFIED BUYER

      A:

      I have the same problem. I tried spray silicone and others. I keep a short section of PVC pipe handy to assist in operating the valve.

      Answered on 5/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Use the law of levers. Bolt a long lever to the valve, the longer the
      lever, the more your strength is multiplied. Even a child can turn the
      lever if it is long enough.

      Answered on 5/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I also had the same problem with these valves. I tried grease and WD 40 and finally just bought a brass gate valve as I was afraid that they would break when I had to use them. I hear they do get easier with use though but I still have them on my stock shelf. Let me know how yours work out.

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Sure,
      From my perspective, the valves are hard to turn. The first one I received I sent back. On the second one, I learned it is the nature of the valve and it's size. After turning it a few times it does get easier as you have said. I use a small piece of pvc to help me if I need it. I do not think lubrication would help although I do not know?
      I have found the valve to be very sturdy and durable just a little hard to turn.
      I hope that helps.
      Thank you.
      Bill Crowder

      Answered on 5/6/2012 by Another PexSupply Customer
  • 1-1/2" 770N Economy PVC Ball Valve - Solvent Ends

    Q:

    Are these ball valves full flow?
    Asked on 4/21/2012 by Kevin

    4 answers

    • VERIFIED BUYER

      A:

      YES they are full flow

      Answered on 4/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, I have purchased these valves and they are full flow ball valves.

      Answered on 4/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes they are full flow.
      They are very nice units. Hard to turn at first but well crafted.
      Bill

      Answered on 4/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes

      Answered on 4/23/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product?