1-1/2" 770 PVC Ball Valve - Solvent Ends Zoom

1-1/2" 770 PVC Ball Valve - Solvent Ends

SKU:770S07

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.07
/ each
$29.25 / box (5 units x $5.85)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Size: 1-1/2"
Connection Type: Solvent (Slip)
Standards Met: Solvent Ends Comply With ASTM D2466
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770S07

Features

  • ISO-9002
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1-1/2" 770 PVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca2" 770 PVC Ball Valve - Solvent Ends
 
4.2

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Most Liked Positive Review

         

        All I Really Wanted Was The Red Handle!

        To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order...Read complete review

        To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order just the handle, but it's not for sale by itself. So I ordered the unit, removed the handle and re-installed on my ball valve...voile! All is well again. Other than being a bit interesting to figure out the handle removal technique, (they obviously don't really want one to remove it), it's well made, fits and works great. I'm glad it was still available as I'm sure the Texas weather will take it's toll on this handle as well.

        VS

        Most Liked Negative Review

         

        Different than what I ordered

        The item I recieved did not look like the item I ordered. It lacks the white center to the arm and is solid red instead, like the cheaper version. I do not know...Read complete review

        The item I recieved did not look like the item I ordered. It lacks the white center to the arm and is solid red instead, like the cheaper version. I do not know if I actually received the better product or if there was a switch.

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        4.0

        All I Really Wanted Was The Red Handle!

        By Bill

        from Azle, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" 770 PVC Ball Valve - Solvent Ends:

              To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order just the handle, but it's not for sale by itself. So I ordered the unit, removed the handle and re-installed on my ball valve...voile! All is well again. Other than being a bit interesting to figure out the handle removal technique, (they obviously don't really want one to remove it), it's well made, fits and works great. I'm glad it was still available as I'm sure the Texas weather will take it's toll on this handle as well.

              • Was this a gift?:
              • No
               
              5.0

              Pay attention to the quantity

              By Wolfgang the Gray

              from Phoenix, AZ

              Pros

                Cons

                  Best Uses

                    Comments about 2" 770 PVC Ball Valve - Solvent Ends:

                    These are very stiff out of the box (thought I was going to snap off the ears trying to turn the valve). They work well though.

                    PAY ATTENTION (I didn't) as they come in pairs of two. I ordered 5 and 10 showed up. I'm keeping the extras for expansion of my water system.

                    • Was this a gift?:
                    • No
                     
                    3.0

                    Good valve

                    By Greg the commercial fisherman

                    from Kodiak Ak

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" 770 PVC Ball Valve - Solvent Ends:

                          Dose exactly what I wanted it to do

                          • Was this a gift?:
                          • No
                           
                          5.0

                          What can I say

                          By Bob

                          from West Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                What can I say - it's a PVC valve - a little stiff to open / close but, as used will free up.

                                Used in a 12,000 gallon water recovery system - installed to control water if the system is expanded.

                                Just want to say great product at great price from Supply House - great people...

                                • Was this a gift?:
                                • No
                                 
                                4.0

                                Good Value

                                By Smiley

                                from Utah

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                      Great product, Great price.

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      3.0

                                      Different than what I ordered

                                      By Andrew

                                      from Boring, OR

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3" 770 PVC Ball Valve - Solvent Ends:

                                            The item I recieved did not look like the item I ordered. It lacks the white center to the arm and is solid red instead, like the cheaper version. I do not know if I actually received the better product or if there was a switch.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Great customer service, best price!

                                            By Jeffrey

                                            from Austin, TX

                                            Verified Buyer

                                            Comments about 2" 770 PVC Ball Valve - Solvent Ends:

                                            I purchased 6 of these because they appeared to offer the lowest price. Their price was within 20% of the lower end compact units. But the compact units, while having a 2" connection, actually have a smaller diameter flow through ball (closer to 1.625", which restricts the flow quite a bit. These units have a full 2" flow through.

                                            Their customer service is excellent. When I received the initial units, some of them had a lip on the bushing between the ball and the housing and I was concerned about turbulence and max flow. They paid for return shipping, and went to hand select replacement units that did not have this issue. Great customer service.

                                             
                                            5.0

                                            Exellent service, great price

                                            By Vic

                                            from Auburn, AL

                                            Verified Buyer

                                            Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                            I bought two valves and have installed them on a project in a Caribbean country...for a school in an impoverished area. The valves cost much less than if purchased locally. Items were shipped promptly and worked as needed. I'll return to PEX.

                                             
                                            3.0

                                            Valve Turns Harder than expected

                                            By commissioner

                                            from Illinois

                                            Verified Buyer

                                            Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                            the valve closes very well but it turns very hard

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            4" PVC Ball valves

                                            By Timbo

                                            from Mont Vernon NH

                                            Verified Buyer

                                            Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                            Worked great on 4" PVC pipe. Only time will tell how they hold up.

                                            Displaying reviews 1-10

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            4 Questions | 10 Answers
                                            Displaying questions 1-4
                                            • 1-1/2" 770 PVC Ball Valve - Solvent Ends

                                              Q:

                                              Good Morning; Is this Ball Valve considered full flow or standered(restricted) flow
                                              Asked on 5/29/2014 by Harbo from Gaffney,SC

                                              3 answers

                                              • VERIFIED BUYER

                                                A:

                                                It is full flow when completely open and shut completely when turned 45
                                                degrees.

                                                Answered on 6/7/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Full flow

                                                Answered on 5/29/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                It is full port or unrestricted flow. -Brent.

                                                Answered on 5/29/2014 by Anonymous
                                            • 3/4" 770 PVC Ball Valve - Solvent Ends

                                              Q:

                                              Can pex line be used on both sides of the PVC Ball Valve and then crimp the pex lines on copper lines on both line ends?
                                              Asked on 10/2/2012 by CC from Independence, IA

                                              5 answers

                                              • VERIFIED BUYER

                                                A:

                                                No. This is a glue on PVC valve. Would not hook to pex without pex to PVC
                                                adapters. Buy a ball valve built for pex they have pex fitting built
                                                right in. PVC valves also turn hard and even harder when the sit unused.

                                                Answered on 10/2/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                You can't glue pex lines into pvc fittings. If you got a ball valve
                                                with threaded (not solvent) ends, you could get fittings for each side
                                                to go from threaded to pex, crimp on the pex, then get fittings to
                                                solder onto the copper lines to crimp the other end of the pex to. If
                                                you're looking to avoid soldering, look at the sharkbite fittings,
                                                there's no soldering involved. If you do solder on the copper to pex
                                                fittings, they make pex ball valves that you wouldn't need the adapters
                                                for. By the time you but the adapters and crimp rings (if needed), you
                                                might as well just but the pex valve.

                                                Answered on 10/2/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                My Answer:
                                                Not directly, to my knowledge. However, how I solved a similar situation
                                                is this:
                                                * From the PVC valve, glue a short piece of PVC then glue a slip to
                                                male pipe thread fitting to the PVC pipe
                                                * Next fit a female pipe thread to PEX crimp connector to the PVC fitting
                                                * From there you can begin your runs of PEX or copper.
                                                Hope this helps.

                                                Answered on 10/2/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                I've done something similar, first you'll have to find adaptors for the PVC
                                                valve, 3/4" male solvent to ether male or female treaded on the other end.
                                                Then get pex brass fittings to fit into the PVC adaptors sticking out of the
                                                valve.
                                                Then attach your pex tubing to the brass pex fittings which will be attached
                                                to the valve though the adaptors.
                                                Finally use pex fittings to adapt to your copper line.
                                                Look through the PexSupply web site for the parts you need, I've always
                                                found the necessary parts there for issues like this.

                                                Answered on 10/2/2012 by Anonymous
                                              • CUSTOMER CARE

                                                A:

                                                You would not be able to connect PEX fittings to a solvent PVC ball valve, but you could connect PEX to a threaded PVC ball valve with the right fittings.

                                                Answered on 10/5/2012 by PexSupply Staff from NY
                                            • 1-1/4" 770 PVC Ball Valve - Solvent Ends

                                              Q:

                                              Are these ball valves NSF approved for potable water?
                                              Asked on 10/22/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, these valves are NSF approved.

                                                Answered on 10/24/2011 by PexSupply Staff from NY
                                            • 1/2" 770 PVC Ball Valve - Solvent Ends

                                              Q:

                                              Can you glue a plastic valve in a cooper line? And will it hold?
                                              Asked on 4/26/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                That would not work. It is not recommended to glue a plastic valve to a copper line.

                                                Answered on 4/27/2011 by PexSupply Staff from NY
                                            Displaying questions 1-4

                                            Do you have a question about this product?