2" 770 PVC Ball Valve - Solvent Ends Zoom

2" 770 PVC Ball Valve - Solvent Ends

SKU:770S08

Brand: Matco-Norca

Matco-Norca
Qty Price
$7.55
/ each
$14.54 / box (2 units x $7.27)
In Stock! Ships in 24-48 Hours
(115 Available)
0

Resources

Specs

Size: 2"
Connection Type: Solvent (Slip)
Standards Met: Solvent Ends Comply With ASTM D2466
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770S08

Please Note: The image is representative of the threaded model, NOT the solvent ends model.

Features

  • ISO-9002
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

2" 770 PVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" 770 PVC Ball Valve - Solvent Ends
 
4.4

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

93%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (13)

Most Liked Positive Review

 

All I Really Wanted Was The Red Handle!

To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order...Read complete review

To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order just the handle, but it's not for sale by itself. So I ordered the unit, removed the handle and re-installed on my ball valve...voile! All is well again. Other than being a bit interesting to figure out the handle removal technique, (they obviously don't really want one to remove it), it's well made, fits and works great. I'm glad it was still available as I'm sure the Texas weather will take it's toll on this handle as well.

VS

Most Liked Negative Review

 

Leaky

Ordered this to install when I replaced my sewage pump and check valve so I don't have to drain the entire line should I need to replace them again. For the price I was...Read complete review

Ordered this to install when I replaced my sewage pump and check valve so I don't have to drain the entire line should I need to replace them again. For the price I was initally impressed as it seemed to be very heavy duty, but within 24 hours after install it started to leak from the base of the handle, just few drops after the pump ran, but not acceptable. I will have to replace it, draining the line to do so, which is funny to me because that is the reason I bought it, so I wouldn't have to drain the line to work on the system.

Reviewed by 17 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

1" ball valve

By hcgs06

from Aiken, SC

Verified Buyer

Comments about 1" 770 PVC Ball Valve - Solvent Ends:

So work well in my garden

  • Was this a gift?:
  • No
 
5.0

Very fast delivery!

By Pond Master Pat

from Palmerton, PA

Verified Buyer

Comments about 4" 770 PVC Ball Valve - Solvent Ends:

This valve is to replace a shut-off for my pond. The original froze and cracked (different supplier and brand). I placed the order and received the product the next day! Incredible. And a local wholesaler wanted twice the price. The actual product does differ slightly from the photo.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
2.0

Leaky

By Johnny

from IN

Verified Reviewer

Comments about 2" 770 PVC Ball Valve - Solvent Ends:

Ordered this to install when I replaced my sewage pump and check valve so I don't have to drain the entire line should I need to replace them again. For the price I was initally impressed as it seemed to be very heavy duty, but within 24 hours after install it started to leak from the base of the handle, just few drops after the pump ran, but not acceptable. I will have to replace it, draining the line to do so, which is funny to me because that is the reason I bought it, so I wouldn't have to drain the line to work on the system.

  • Was this a gift?:
  • No
 
5.0

Appears to be a quality, inexpensive product

By Michael

from Gainesville, FL

Verified Buyer

Comments about 1" 770 PVC Ball Valve - Solvent Ends:

Easy install, firm but not too stiff valve actuation, no leaks. Cost conscious quality product.

Sold by a great company - SupplyHouse.

  • Was this a gift?:
  • No
 
5.0

Nice, high quality valve, a bit stiff

By ScottS

from Chicago, IL

Verified Buyer

Comments about 1-1/2" 770 PVC Ball Valve - Solvent Ends:

Valve works great, full-diameter flow-through, it's quite stiff, but operates smoothly.

  • Was this a gift?:
  • No
 
5.0

Valve works well

By DIY Guy

from Austin

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Solvent Ends:

Valve works as intended. It is stiff when dry but very smooth once water is running through it. Seals well.

  • Was this a gift?:
  • No
 
5.0

No problems here

By todrut

from Nashvill, TN

Verified Buyer

Comments about 1/2" 770 PVC Ball Valve - Solvent Ends:

great valves

  • Was this a gift?:
  • No
 
4.0

All I Really Wanted Was The Red Handle!

By Bill

from Azle, TX

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Solvent Ends:

To Clarify the Headline...my ball valve is on my swimming pool overflow drain line. After years of being in the Texas weather the big red handle fell apart. I tried to order just the handle, but it's not for sale by itself. So I ordered the unit, removed the handle and re-installed on my ball valve...voile! All is well again. Other than being a bit interesting to figure out the handle removal technique, (they obviously don't really want one to remove it), it's well made, fits and works great. I'm glad it was still available as I'm sure the Texas weather will take it's toll on this handle as well.

  • Was this a gift?:
  • No
 
5.0

Pay attention to the quantity

By Wolfgang the Gray

from Phoenix, AZ

Comments about 2" 770 PVC Ball Valve - Solvent Ends:

These are very stiff out of the box (thought I was going to snap off the ears trying to turn the valve). They work well though.

PAY ATTENTION (I didn't) as they come in pairs of two. I ordered 5 and 10 showed up. I'm keeping the extras for expansion of my water system.

  • Was this a gift?:
  • No
 
3.0

Good valve

By Greg the commercial fisherman

from Kodiak Ak

Verified Buyer

Comments about 3" 770 PVC Ball Valve - Solvent Ends:

Dose exactly what I wanted it to do

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • 1-1/2" 770 PVC Ball Valve - Solvent Ends

    Q:

    Good Morning; Is this Ball Valve considered full flow or standered(restricted) flow
    Asked on 5/29/2014 by Harbo from Gaffney,SC

    3 answers

    • VERIFIED BUYER

      A:

      It is full flow when completely open and shut completely when turned 45
      degrees.

      Answered on 6/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It is full port or unrestricted flow. -Brent.

      Answered on 5/29/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Full flow

      Answered on 5/29/2014 by Anonymous
  • 3/4" 770 PVC Ball Valve - Solvent Ends

    Q:

    Can pex line be used on both sides of the PVC Ball Valve and then crimp the pex lines on copper lines on both line ends?
    Asked on 10/2/2012 by CC from Independence, IA

    5 answers

    • VERIFIED BUYER

      A:

      No. This is a glue on PVC valve. Would not hook to pex without pex to PVC
      adapters. Buy a ball valve built for pex they have pex fitting built
      right in. PVC valves also turn hard and even harder when the sit unused.

      Answered on 10/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You can't glue pex lines into pvc fittings. If you got a ball valve
      with threaded (not solvent) ends, you could get fittings for each side
      to go from threaded to pex, crimp on the pex, then get fittings to
      solder onto the copper lines to crimp the other end of the pex to. If
      you're looking to avoid soldering, look at the sharkbite fittings,
      there's no soldering involved. If you do solder on the copper to pex
      fittings, they make pex ball valves that you wouldn't need the adapters
      for. By the time you but the adapters and crimp rings (if needed), you
      might as well just but the pex valve.

      Answered on 10/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      My Answer:
      Not directly, to my knowledge. However, how I solved a similar situation
      is this:
      * From the PVC valve, glue a short piece of PVC then glue a slip to
      male pipe thread fitting to the PVC pipe
      * Next fit a female pipe thread to PEX crimp connector to the PVC fitting
      * From there you can begin your runs of PEX or copper.
      Hope this helps.

      Answered on 10/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I've done something similar, first you'll have to find adaptors for the PVC
      valve, 3/4" male solvent to ether male or female treaded on the other end.
      Then get pex brass fittings to fit into the PVC adaptors sticking out of the
      valve.
      Then attach your pex tubing to the brass pex fittings which will be attached
      to the valve though the adaptors.
      Finally use pex fittings to adapt to your copper line.
      Look through the PexSupply web site for the parts you need, I've always
      found the necessary parts there for issues like this.

      Answered on 10/2/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You would not be able to connect PEX fittings to a solvent PVC ball valve, but you could connect PEX to a threaded PVC ball valve with the right fittings.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • 1-1/4" 770 PVC Ball Valve - Solvent Ends

    Q:

    Are these ball valves NSF approved for potable water?
    Asked on 10/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, these valves are NSF approved.

      Answered on 10/24/2011 by PexSupply Staff from NY
  • 1/2" 770 PVC Ball Valve - Solvent Ends

    Q:

    Can you glue a plastic valve in a cooper line? And will it hold?
    Asked on 4/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      That would not work. It is not recommended to glue a plastic valve to a copper line.

      Answered on 4/27/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?