3" 770 PVC Ball Valve - Solvent Ends Zoom

3" 770 PVC Ball Valve - Solvent Ends

SKU:770S10

Brand: Matco-Norca

Matco-Norca
Qty Price
$28.09
/ each
$54.20 / box (2 units x $27.10)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Size: 3"
Connection Type: Solvent (Slip)
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770S10

Features

  • ISO-9002
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

3" 770 PVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca2" 770 PVC Ball Valve - Solvent Ends
 
4.2

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Pay attention to the quantity

        By Wolfgang the Gray

        from Phoenix, AZ

        Pros

          Cons

            Best Uses

              Comments about 2" 770 PVC Ball Valve - Solvent Ends:

              These are very stiff out of the box (thought I was going to snap off the ears trying to turn the valve). They work well though.

              PAY ATTENTION (I didn't) as they come in pairs of two. I ordered 5 and 10 showed up. I'm keeping the extras for expansion of my water system.

              • Was this a gift?:
              • No
               
              3.0

              Good valve

              By Greg the commercial fisherman

              from Kodiak Ak

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3" 770 PVC Ball Valve - Solvent Ends:

                    Dose exactly what I wanted it to do

                    • Was this a gift?:
                    • No
                     
                    5.0

                    What can I say

                    By Bob

                    from West Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                          What can I say - it's a PVC valve - a little stiff to open / close but, as used will free up.

                          Used in a 12,000 gallon water recovery system - installed to control water if the system is expanded.

                          Just want to say great product at great price from Supply House - great people...

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Good Value

                          By Smiley

                          from Utah

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                Great product, Great price.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                3.0

                                Different than what I ordered

                                By Andrew

                                from Boring, OR

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3" 770 PVC Ball Valve - Solvent Ends:

                                      The item I recieved did not look like the item I ordered. It lacks the white center to the arm and is solid red instead, like the cheaper version. I do not know if I actually received the better product or if there was a switch.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great customer service, best price!

                                      By Jeffrey

                                      from Austin, TX

                                      Verified Buyer

                                      Comments about 2" 770 PVC Ball Valve - Solvent Ends:

                                      I purchased 6 of these because they appeared to offer the lowest price. Their price was within 20% of the lower end compact units. But the compact units, while having a 2" connection, actually have a smaller diameter flow through ball (closer to 1.625", which restricts the flow quite a bit. These units have a full 2" flow through.

                                      Their customer service is excellent. When I received the initial units, some of them had a lip on the bushing between the ball and the housing and I was concerned about turbulence and max flow. They paid for return shipping, and went to hand select replacement units that did not have this issue. Great customer service.

                                       
                                      5.0

                                      Exellent service, great price

                                      By Vic

                                      from Auburn, AL

                                      Verified Buyer

                                      Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                      I bought two valves and have installed them on a project in a Caribbean country...for a school in an impoverished area. The valves cost much less than if purchased locally. Items were shipped promptly and worked as needed. I'll return to PEX.

                                       
                                      3.0

                                      Valve Turns Harder than expected

                                      By commissioner

                                      from Illinois

                                      Verified Buyer

                                      Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                      the valve closes very well but it turns very hard

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      4" PVC Ball valves

                                      By Timbo

                                      from Mont Vernon NH

                                      Verified Buyer

                                      Comments about 4" 770 PVC Ball Valve - Solvent Ends:

                                      Worked great on 4" PVC pipe. Only time will tell how they hold up.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      4 Questions | 10 Answers
                                      Displaying questions 1-4
                                      • 1-1/2" 770 PVC Ball Valve - Solvent Ends

                                        Q:

                                        Good Morning; Is this Ball Valve considered full flow or standered(restricted) flow
                                        Asked on 5/29/2014 by Harbo from Gaffney,SC

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          It is full flow when completely open and shut completely when turned 45
                                          degrees.

                                          Answered on 6/7/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Full flow

                                          Answered on 5/29/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It is full port or unrestricted flow. -Brent.

                                          Answered on 5/29/2014 by Anonymous
                                      • 3/4" 770 PVC Ball Valve - Solvent Ends

                                        Q:

                                        Can pex line be used on both sides of the PVC Ball Valve and then crimp the pex lines on copper lines on both line ends?
                                        Asked on 10/2/2012 by CC from Independence, IA

                                        5 answers

                                        • VERIFIED BUYER

                                          A:

                                          No. This is a glue on PVC valve. Would not hook to pex without pex to PVC
                                          adapters. Buy a ball valve built for pex they have pex fitting built
                                          right in. PVC valves also turn hard and even harder when the sit unused.

                                          Answered on 10/2/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You can't glue pex lines into pvc fittings. If you got a ball valve
                                          with threaded (not solvent) ends, you could get fittings for each side
                                          to go from threaded to pex, crimp on the pex, then get fittings to
                                          solder onto the copper lines to crimp the other end of the pex to. If
                                          you're looking to avoid soldering, look at the sharkbite fittings,
                                          there's no soldering involved. If you do solder on the copper to pex
                                          fittings, they make pex ball valves that you wouldn't need the adapters
                                          for. By the time you but the adapters and crimp rings (if needed), you
                                          might as well just but the pex valve.

                                          Answered on 10/2/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          My Answer:
                                          Not directly, to my knowledge. However, how I solved a similar situation
                                          is this:
                                          * From the PVC valve, glue a short piece of PVC then glue a slip to
                                          male pipe thread fitting to the PVC pipe
                                          * Next fit a female pipe thread to PEX crimp connector to the PVC fitting
                                          * From there you can begin your runs of PEX or copper.
                                          Hope this helps.

                                          Answered on 10/2/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          I've done something similar, first you'll have to find adaptors for the PVC
                                          valve, 3/4" male solvent to ether male or female treaded on the other end.
                                          Then get pex brass fittings to fit into the PVC adaptors sticking out of the
                                          valve.
                                          Then attach your pex tubing to the brass pex fittings which will be attached
                                          to the valve though the adaptors.
                                          Finally use pex fittings to adapt to your copper line.
                                          Look through the PexSupply web site for the parts you need, I've always
                                          found the necessary parts there for issues like this.

                                          Answered on 10/2/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          You would not be able to connect PEX fittings to a solvent PVC ball valve, but you could connect PEX to a threaded PVC ball valve with the right fittings.

                                          Answered on 10/5/2012 by PexSupply Staff from NY
                                      • 1-1/4" 770 PVC Ball Valve - Solvent Ends

                                        Q:

                                        Are these ball valves NSF approved for potable water?
                                        Asked on 10/22/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, these valves are NSF approved.

                                          Answered on 10/24/2011 by PexSupply Staff from NY
                                      • 1/2" 770 PVC Ball Valve - Solvent Ends

                                        Q:

                                        Can you glue a plastic valve in a cooper line? And will it hold?
                                        Asked on 4/26/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          That would not work. It is not recommended to glue a plastic valve to a copper line.

                                          Answered on 4/27/2011 by PexSupply Staff from NY
                                      Displaying questions 1-4

                                      Do you have a question about this product?