1/2" 770N Economy PVC Ball Valve - Threaded Ends Zoom

1/2" 770N Economy PVC Ball Valve - Threaded Ends

SKU:770T03N

Brand: Matco-Norca

Matco-Norca
Qty Price
$1.29
/ each
$12.40 / box (10 units x $1.24)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770T03N

Features

  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe
  • Economy Pattern
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1/2" 770N Economy PVC Ball Valve - Threaded Ends

Q&A: Ask the Questions, share answers