3/4" 770 PVC Ball Valve - Threaded Ends Zoom

3/4" 770 PVC Ball Valve - Threaded Ends

SKU:770T04

Brand: Matco-Norca

Matco-Norca
Qty Price
$2.11
/ each
$20.40 / box (10 units x $2.04)
In Stock! Ships in 24-48 Hours
(88 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Standards Met: Threaded Ends Comply With ASTM F1498
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770T04

Please Note: The image is representative of the threaded model, NOT the solvent ends model.

Features

  • ISO-9002
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

3/4" 770 PVC Ball Valve - Threaded Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/2" 770 PVC Ball Valve - Threaded Ends
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

works well

By unistrutnut

from mich

Verified Buyer

Comments about 1-1/2" 770 PVC Ball Valve - Threaded Ends:

works well

  • Was this a gift?:
  • No
 
5.0

Good product for the money

By JP

from NJ

Verified Buyer

Comments about 1/2" 770 PVC Ball Valve - Threaded Ends:

Used the product on my in ground pool filter, works well.

  • Was this a gift?:
  • No
 
5.0

Upscale !

By Gotorah

from New Mexico

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Threaded Ends:

Good products, Excellent prices, Excellent online and phone service. Fast economical shipping.
It doesn't get much better than that.

  • Was this a gift?:
  • No
 
5.0

Quality & Savings

By Got Water

from Port Townsend WA

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Threaded Ends:

Great quality plus great price very fair shipping cost

  • Was this a gift?:
  • No
 
5.0

5 Star all around

By Pinetree

from Port Townsend WA

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Threaded Ends:

I was pleased with everything Quality of product, price and timely delivery, Great job thanks Harold

  • Was this a gift?:
  • No
 
5.0

Best quality PVC ball valves

By Tom the rainwater guy

from Blanco County, TX

Verified Buyer

Comments about 2" 770 PVC Ball Valve - Threaded Ends:

I needed some more 2" ball valves to expand our rainwater collection system and the big box store valves are cheaply made with handles that can break if you're not careful with them. These Matco Norca valves are superior in every way and I was very glad to find them online at PexSupply.com for a good price. Wonderful--I will buy again!

 
5.0

best price, works great

By water man

from Southern Maryland

Verified Buyer

Comments about 3" 770 PVC Ball Valve - Threaded Ends:

I put this ball valve on a 1000 gallon water tank and it works great, was the best price i could find anywhere.

 
4.0

3" 770 PVC Ball Valve

By Brent

from Ohio

Verified Buyer

Comments about 3" 770 PVC Ball Valve - Threaded Ends:

The 3" 770 PVC Ball valve is a good choice of a component for my project (moving warm air) both valves came packaged in one box and were clean upon opening. This valve takes great force to break it from its current position but once moving it is easy to turn the valve to the other direction.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" 770 PVC Ball Valve - Threaded Ends

    Q:

    can this be used for resident hot water
    Asked on 7/23/2014 by david from livionia, la

    1 answer

    • CUSTOMER CARE

      A:

      This valve is NSF approved for potable water.

      Answered on 8/21/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?