1-1/2" 770 PVC Ball Valve - Threaded Ends Zoom

1-1/2" 770 PVC Ball Valve - Threaded Ends

SKU:770T07

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.07
/ each
$29.25 / box (5 units x $5.85)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Size: 1-1/2"
Connection Type: Threaded
Standards Met: Threaded Ends Comply With ASTM F1498
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770T07

Features

  • ISO-9002
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1-1/2" 770 PVC Ball Valve - Threaded Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" 770 PVC Ball Valve - Threaded Ends
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Quality & Savings

By Got Water

from Port Townsend WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" 770 PVC Ball Valve - Threaded Ends:

        Great quality plus great price very fair shipping cost

        • Was this a gift?:
        • No
         
        5.0

        5 Star all around

        By Pinetree

        from Port Townsend WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" 770 PVC Ball Valve - Threaded Ends:

              I was pleased with everything Quality of product, price and timely delivery, Great job thanks Harold

              • Was this a gift?:
              • No
               
              5.0

              Best quality PVC ball valves

              By Tom the rainwater guy

              from Blanco County, TX

              Verified Buyer

              Comments about 2" 770 PVC Ball Valve - Threaded Ends:

              I needed some more 2" ball valves to expand our rainwater collection system and the big box store valves are cheaply made with handles that can break if you're not careful with them. These Matco Norca valves are superior in every way and I was very glad to find them online at PexSupply.com for a good price. Wonderful--I will buy again!

               
              5.0

              best price, works great

              By water man

              from Southern Maryland

              Verified Buyer

              Comments about 3" 770 PVC Ball Valve - Threaded Ends:

              I put this ball valve on a 1000 gallon water tank and it works great, was the best price i could find anywhere.

               
              4.0

              3" 770 PVC Ball Valve

              By Brent

              from Ohio

              Verified Buyer

              Comments about 3" 770 PVC Ball Valve - Threaded Ends:

              The 3" 770 PVC Ball valve is a good choice of a component for my project (moving warm air) both valves came packaged in one box and were clean upon opening. This valve takes great force to break it from its current position but once moving it is easy to turn the valve to the other direction.

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 3/4" 770 PVC Ball Valve - Threaded Ends

                Q:

                can this be used for resident hot water
                Asked on 7/23/2014 by david from livionia, la

                1 answer

                • CUSTOMER CARE

                  A:

                  This valve is NSF approved for potable water.

                  Answered on 8/21/2014 by SupplyHouse Staff from NY
              Displaying question 1

              Do you have a question about this product?