Description
Features
  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe
  • Economy Pattern
Read more
Manuals (1)
Specs
Size:
1-1/2"
Connection Type:
Threaded
Handle Style:
T-Handle
Material:
PVC
Color:
White
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A