4" 770N Economy PVC Ball Valve - Threaded Ends Zoom

4" 770N Economy PVC Ball Valve - Threaded Ends

SKU:770T11N

Brand: Matco-Norca

Matco-Norca
Qty Price
$45.50
/ each
$87.78 / box (2 units x $43.89)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 4"
Connection Type: Threaded
Material: PVC
Color: White
Pressure Rating: 150 PSI @ 73°F
Application: Plumbing

Description for Matco-Norca 770T11N

Features

  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe
  • Economy Pattern
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

4" 770N Economy PVC Ball Valve - Threaded Ends

Q&A: Ask the Questions, share answers