1/2" 771 CPVC Ball Valve - Solvent Ends Zoom

1/2" 771 CPVC Ball Valve - Solvent Ends

SKU:771S03

Brand: Matco-Norca

Matco-Norca
Qty Price
$2.32
/ each
$22.30 / box (10 units x $2.23)
In Stock! Ships in 24-48 Hours
(97 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Solvent
Pressure Rating: 100 PSI @ 180 °F
Standards Met: Solvent Ends Comply with ASTM D2846
Material: CPVC
Application: Plumbing

Description for Matco-Norca 771S03

Features

  • ISO-9002
  • PTFE Seat Seals
  • NSF Approved
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1/2" 771 CPVC Ball Valve - Solvent Ends

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" 771 CPVC Ball Valve - Solvent Ends
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

perfect product for what I needed

By linco

from Hunlock Creek,Pa

Verified Buyer

Comments about 3/4" 771 CPVC Ball Valve - Solvent Ends:

Good product and good price

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers