3/4" 771 CPVC Ball Valve - Solvent Ends Zoom

3/4" 771 CPVC Ball Valve - Solvent Ends

SKU:771S04

Brand: Matco-Norca

Matco-Norca
Qty Price
$3.02
/ each
$28.90 / box (10 units x $2.89)
In Stock! Ships in 24-48 Hours
(92 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Solvent
Pressure Rating: 100 PSI @ 180 °F
Standards Met: Solvent Ends Comply with ASTM D2846
Material: CPVC
Application: Plumbing

Description for Matco-Norca 771S04

Features

  • ISO-9002
  • PTFE Seat Seals
  • NSF Approved
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

3/4" 771 CPVC Ball Valve - Solvent Ends

Q&A: Ask the Questions, share answers