1" 771 CPVC Ball Valve - Solvent Ends Zoom

1" 771 CPVC Ball Valve - Solvent Ends

SKU:771S05

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.71
/ each
$45.30 / box (10 units x $4.53)
In Stock! Ships in 24-48 Hours
(5 Available)
1

Specs

Size: 1"
Connection Type: Solvent
Pressure Rating: 100 PSI @ 180 °F
Standards Met: Solvent Ends Comply with ASTM D2846
Material: CPVC
Application: Plumbing

Description for Matco-Norca 771S05

Features

  • ISO-9002
  • PTFE Seat Seals
  • NSF Approved
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

1" 771 CPVC Ball Valve - Solvent Ends

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons