Description
Features
  • ISO-9002
  • PTFE Seat Seals
  • NSF Approved
Read more
Manuals (1)
Specs
Size:
1-1/4"
Connection Type:
Solvent
Pressure Rating:
100 PSI @ 180 °F
Standards Met:
Solvent Ends Comply with ASTM D2846
Material:
CPVC
Application:
Plumbing
×
Valve Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A