2" 771 CPVC Ball Valve - Solvent Ends Zoom

2" 771 CPVC Ball Valve - Solvent Ends

SKU:771S08

Brand: Matco-Norca

Matco-Norca
Qty Price
$16.15
/ each
$154.90 / box (10 units x $15.49)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 2"
Connection Type: Solvent
Pressure Rating: 100 PSI @ 180 °F
Standards Met: Solvent Ends Comply with ASTM D2846
Material: CPVC
Application: Plumbing

Description for Matco-Norca 771S08

Features

  • ISO-9002
  • PTFE Seat Seals
  • NSF Approved
See Product Specifications document in the "Manuals" tab for valve dimensions and material specifications.

2" 771 CPVC Ball Valve - Solvent Ends

Q&A: Ask the Questions, share answers