1/8" Angle MIP Adjustable Radiator Steam Valve Zoom

1/8" Angle MIP Adjustable Radiator Steam Valve

SKU:ADJ-180

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.99
/ each
$120.00 / box (25 units x $4.80)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Size: 1/8"
Material: Brass
Thread Type: Male
System Type: Steam
Application: Radiator Vent

Description for Matco-Norca ADJ-180

1/8" Angle MIP Adjustable Radiator Steam Valve

Brass parts included are:

  • Screw
  • Adjust Cap
  • Cap
  • Body
  • Needle
  • Ball
  • Spring
  • Support
  • Seat

1/8" Angle MIP Adjustable Radiator Steam Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/8" Angle MIP Adjustable Radiator Steam Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good product@great service

By george

from winfield pa.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" Angle MIP Adjustable Radiator Steam Valve:

        good product

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers