Manuals (1)
Specs
Type:
Hot Water Angle Radiator Valve
Size:
1/2"
Body Pattern:
Angle
Material:
Brass
Application:
Heating
Thread Type:
Male
Female
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

16 Product Reviews

Product Q&A