3/4" (FIP x Male Union) Hot Water Angle Radiator Valve Zoom

3/4" (FIP x Male Union) Hot Water Angle Radiator Valve

SKU:AHV-0750

Brand: Matco-Norca

Matco-Norca
Qty Price
$16.89
/ each
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Size: 3/4"
Type: Hot Water Angle Radiator Valve
Body Pattern: Angle
Material: Brass
Application: Heating
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca AHV-0750

3/4" (FIP x Male Union) Hot Water Angle Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" (FIP x Male Union) Hot Water Angle Radiator Valve
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        I would buy it again. Lifesaver.

        By Lucky

        from Bowbells ND

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve:

              Hard to find valve saved the day but it was not that easy to install. I found a one piece reducer, 1-1/2" x 3/4", that was just 3/16 shorter than the 2 part original and that was the ticket. It gave me room to install the new valve. This valve will be used to control water flow or as a temp control device. A little different than the original because this one will actually shut the supply down completely. So be aware when adjusting.....

              • Primary use:
              • Personal
               
              5.0

              Works as advertised

              By Andy

              from Superior, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1"" (FIP x Male Union) Hot Water Angle Radiator Valve:

                    The only issue with the valve is that you must tighten the stem packing nut prior to pressurizing the system...it WILL leak as it is not shipped with it tightened. Other than that, works as advertised, smooth turning, throttles flow, and has a bleed hole drilled thru the seat to allow air bleeding with the valve closed.

                    • Primary use:
                    • Personal
                     
                    5.0

                    great product

                    By barefoot50

                    from alexandria virginia

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" (FIP x Male Union) Hot Water Angle Radiator Valve:

                          these are great for the replacement of old radiator valves

                          • Primary use:
                          • Business
                           
                          4.0

                          Good valve

                          By Tim

                          from Maine

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" (FIP x Male Union) Hot Water Angle Radiator Valve:

                                Used these on my panel radiators, they work great, were fairly easy to install and look ok too.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Radiators valves

                                By Old house fixer

                                from Clarksboro, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve:

                                      Restoring a 100 year old home, which includes sandblasting the cast iron radiators. Ordered new valves and exit fittings from Pexsuppy, and couldn't be happier with the products and shipping. I have ordered from this company before. Great service and products at very good prices.

                                      • Primary use:
                                      • Personal

                                      (1 of 2 customers found this review helpful)

                                       
                                      2.0

                                      Installation problem

                                      By Bob DIY

                                      from Portland Oregon USA

                                      Verified Reviewer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve:

                                            The design of the union, particularly the minimal space between the union nut and the thread on the union that goes into the radiator, makes this valve difficult to install. I had to use the smallest slip jaw plyers I could find to tighten the nipple into the radiator, on older valves, this distance was more carefully considered. On this valve, if the distace from where the nut seats on the union nipple to the first pipe thread on the nipple was another 1/4", installation would have been so much easier!
                                            Otherwise, quality and functionality was good.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Sturdy

                                            By Meesh

                                            from Minneapolis, MN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve:

                                                  Perfect fit on my radiators, once I got the old ones off. Well made. No leaks whatsoever on 7 radiators throughout the winter. Problem free. Nice low profile of the valve stem.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  3 Questions | 11 Answers
                                                  Displaying questions 1-3
                                                  • 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve

                                                    Q:

                                                    Does this valve fully shut-off flow when closed or does it have a by-pass? By-passes are typical on many hot water radiator valves.
                                                    Asked on 8/19/2013 by Stephen from Oregon

                                                    6 answers

                                                    • A:

                                                      As per the manufacturer spec sheet, there is a hole drilled in the valve seat for hot water use.

                                                      Answered on 10/6/2014 by yardbird from Springfield, Pa
                                                    • A:

                                                      Most hot water valves DO have a bypass hole somewhere (this prevented radiators and pipes from freezing when a room's heat was shut off). According to the diagram, this valve also has a small hole drilled between sides 'for hot water use'. It is about the diameter of a paper clip.

                                                      Answered on 9/1/2014 by AMD from NW WI
                                                    • A:

                                                      I recently bought these and they do have a small bypass hole

                                                      Answered on 8/21/2014 by barefoot50 from alexandria virginia
                                                    • VERIFIED BUYER

                                                      A:

                                                      No, there is no bypass - it can shut off completely. This controls how
                                                      much water goes into the hot water radiator. In my house, the main
                                                      circulating pipe (one-pipe system) goes under the room and comes up to each
                                                      radiator, where this valve is. If this valve is off, the "bypass" is
                                                      through the main pipe.

                                                      Answered on 8/19/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      It fully shuts off.
                                                      Sent from my iPhone

                                                      Answered on 8/19/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Stephen:
                                                      Before I installed it on my radiator, I believe I looked down into it, and it closed completely when turned into the " off " position. For my application, it actually serves as a redundant valve, because I have a PEX manifold that has an individual shutoff valve for this branch. So the brass valve is almost for show only! I did find that I needed a very small and narrow-jawed adjustable wrench to apply a back hold on the smooth brass you see on the horizontal pipe in the picture.
                                                      Sent from my iPad

                                                      Answered on 8/19/2013 by Anonymous
                                                  • 1/2" (FIP x Male Union) Hot Water Angle Radiator Valve

                                                    Q:

                                                    Are the union nut and tailpiece included with the valve as shown
                                                    Asked on 9/11/2010 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, both the union nut and tailpiece are included with this valve.

                                                      Answered on 9/17/2010 by PexSupply Staff from NY
                                                  • 3/4" (FIP x Male Union) Hot Water Angle Radiator Valve

                                                    Q:

                                                    Do you have a tool for tightening the union half in the radiator.
                                                    Thank You
                                                    John
                                                    Asked on 9/2/2010 by Anonymous

                                                    4 answers

                                                    • A:

                                                      You use a radiator nipple (spud) wrench. You are NOT supposed to use pliers or a pipe wrench on the nipple itself...the nipple is splined on the inside to catch the mating splines of the spud wrench. Then you apply a crescent wrench to the square head of the spud wrench. Easy. Plenty of torque, and won't make ugly gouge marks in the soft metal of the nipple. Even the 100 year old nipples on my radiators have these splines...this is nothing new. The spud wrench is available on this same page.

                                                      Answered on 10/5/2014 by AMD from NW WI
                                                    • A:

                                                      Yes, sometimes called spud wrench or nipple wrench

                                                      Answered on 9/14/2013 by Al from Blairstown, IA
                                                    • CUSTOMER CARE

                                                      A:

                                                      You do not need a special tool to tighten the union on this radiator valve. A standard wrench would work perfectly fine.

                                                      Answered on 9/3/2010 by PexSupply Staff from NY
                                                    • A:

                                                      A .875" maximum opening slip jaw plyers worked for me, barely. They were narrow enough to clear between union nut and bushings on the radiator. I reviewed this product and gave it a low mark for design, it's as if those who designed and built it never had to turn a wrench and actually install one! How typical!

                                                      Answered on 3/22/2011 by Bob DIY from Portland Oregon USA
                                                  Displaying questions 1-3

                                                  Do you have a question about this product?