1/8" Angle Steam Air Valve - Male Zoom

1/8" Angle Steam Air Valve - Male

SKU:AVA-125

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.55
/ each
$108.75 / box (25 units x $4.35)
In Stock! Ships in 24-48 Hours
(48 Available)
0

Resources

Specs

Size: 1/8"
Material: Brass
System Type: Steam
Application: Radiator Vent
Thread Type: Male

Description for Matco-Norca AVA-125

1/8" Angle Steam Air Valve - Male(MIP)

Brass parts included are:

  • Cap
  • Body
  • Needle
  • Ball
  • Spring
  • Support
  • Seat

1/8" Angle Steam Air Valve - Male

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/8" Angle Steam Air Valve - Male
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

1/8" steam vents

By Yitz

from Cleveland, OH

Verified Buyer

Comments about 1/8" Angle Steam Air Valve - Male:

Reliable steam vent at the right price.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/8" Angle Steam Air Valve - Male

    Q:

    is it a quick vent or a slow vent or adjustable ??
    Asked on 11/6/2014 by Richard from Newburgh NY

    1 answer

    • CUSTOMER CARE

      A:

      depends on the pressure & not adjustable

      Answered on 11/7/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?