Description
1/8" Straight Steam Air Valve
Read more
Manuals (1)
Specs
Size:
1/8"
Material:
Brass
System Type:
Steam
Application:
Radiator Vent
Thread Type:
Male
Body Pattern:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A