1/4" Straight Steam Air Valve Zoom

1/4" Straight Steam Air Valve

SKU:AVS-250

Brand: Matco-Norca

Matco-Norca
Qty Price
$3.99
/ each
$94.75 / box (25 units x $3.79)
In Stock! Ships in 24-48 Hours
(127 Available)
0

Resources

Specs

Size: 1/4"
Material: Brass
System Type: Steam
Application: Radiator Vent
Thread Type: Male

Description for Matco-Norca AVS-250

1/4" Straight Steam Air Valve

  • AVS-250- 1/4" Straight - MIP

  • 1/4" Straight Steam Air Valve

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca1/4" Straight Steam Air Valve
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    good

    By Ray

    from Flushing NY

    Verified Buyer

    Comments about 1/4" Straight Steam Air Valve:

    It works good so far, I installed 2 of them and 1 is for backup.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 1/4" Straight Steam Air Valve

      Q:

      What does the size relate to for the straight steam air valve by matco norca? Do the sizes 1/8, 1/4, or 3/4 relate to the male threaded connection or the overall body?
      Asked on 3/7/2015 by Tom from Detroit, MI

      1 answer

      • CUSTOMER CARE

        A:

        it is the male threaded connection size.

        Answered on 3/10/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?