3/4" MIP x 1/2" FIP Straight Steam Vent Zoom

3/4" MIP x 1/2" FIP Straight Steam Vent

SKU:AVS-750

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.85
/ each
$139.75 / box (25 units x $5.59)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Size: 1/2" x 3/4"
Material: Brass
System Type: Steam
Application: Radiator Vent
Thread Type: Male
Female

Description for Matco-Norca AVS-750

3/4" MIP x 1/2" FIP Straight Steam Vent

**Image does not represent actual product.**

3/4" MIP x 1/2" FIP Straight Steam Vent

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" MIP x 1/2" FIP Straight Steam Vent
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

A good steam vent

By Rover

from Indianapolis IN

Verified Buyer

Comments about 3/4" MIP x 1/2" FIP Straight Steam Vent:

A reasonably priced steam vent with nice chrome finish. We will be using these in the future.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" MIP x 1/2" FIP Straight Steam Vent

    Q:

    My boiler has steam pressure up to 15psi--will this type of air vent work?
    Asked on 9/5/2014 by Jake from CA

    1 answer

    • CUSTOMER CARE

      A:

      No, This Steam vent is rated for a maximum PSI of 10.

      Answered on 9/8/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?