1/2" (FIP x Male Union) Steam Angle Radiator Valve Zoom

1/2" (FIP x Male Union) Steam Angle Radiator Valve

SKU:BARVY-0500

Brand: Matco-Norca

Matco-Norca
Qty Price
$9.25
/ each
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Size: 1/2"
Body Pattern: Angle
Material: Brass
Application: Heating
Max Pressure (PSI): 60
Type: Steam Angle Convector Valve
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca BARVY-0500

1/2" (FIP x Male Union) Steam Angle Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1-1/2" (FIP x Male Union) Steam Angle Radiator Valve
 
4.5

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

95%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (11), Personal (11)

        Most Liked Positive Review

         

        Basic radiator valve

        Basic radiator valve at a good price. I used these to replace the valve + spud on two steam radiators in my house that were leaking. Removing the spud from the radiator can be...Read complete review

        Basic radiator valve at a good price. I used these to replace the valve + spud on two steam radiators in my house that were leaking. Removing the spud from the radiator can be difficult. I remove it by inserting a 3/4" nipple to prevent it from crushing and then using a 3' pipe wrench. You need a spud wrench to install the new one back into the radiator. I use teflon paste on the female threads and tape on the male threads.

        VS

        Most Liked Negative Review

         

        cheap handles

        We used these to replace radiator valves in an old building. We experienced a lot of handles that just spun without opening the valve. Handles were very cheap. We had to buy new...Read complete review

        We used these to replace radiator valves in an old building. We experienced a lot of handles that just spun without opening the valve. Handles were very cheap. We had to buy new handles for about half of the valves we installed. Very frustrating.

        Reviewed by 22 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        1 1/2" radiator valve

        By Plumber Dave

        from Washington, DC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/2" (FIP x Male Union) Steam Angle Radiator Valve:

              We used this product to replace an old radiator valve....good quality product - we had no issues with the valve. Would definitely purchase again.

              • Primary use:
              • Business
               
              5.0

              Excellent Choice

              By Dave

              from HopewellJct, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" (FIP x Male Union) Steam Angle Radiator Valve:

                    I replaced 13 steam valves on my radiators with the valves I purchased. The product worked very well, the price was excellent and the delivery time was much better than I expected.

                    • Primary use:
                    • Personal
                     
                    5.0

                    No issue valve

                    By Muggs

                    from New York

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" (FIP x Male Union) Steam Angle Radiator Valve:

                          works as advertised.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Hi Quality, Good Price

                          By Steam Boiler Boss

                          from Blossburg, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2" (FIP x Male Union) Steam Angle Radiator Valve:

                                Use this valve on an old steam radiator in my house. the old one leaked at the spud. The new one fit nicely. However, the old one was iron and a little bit bigger on the outside, so I had to readjust my pipes in the basement. Luckily, it made the pitch on the pipe higher, so it works great.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                3/4 steam angle radiator valve

                                By sam

                                from cleveland, ohio

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" (FIP x Male Union) Steam Angle Radiator Valve:

                                      easy to install. seals to withstand high steam temperatures.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Just what I needed

                                      By Mr. Fix-it

                                      from Ludington, MI

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" (FIP x Male Union) Steam Angle Radiator Valve:

                                            This was a difficult product to find, after price comparing and being a mechanical superintendent, I know my valves. This is quality valve.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Got just what I needed.

                                            By Pat

                                            from Danvers, MA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1-1/2" (FIP x Male Union) Steam Angle Radiator Valve:

                                                  Needed a valve for my steam radiator, got just what I needed. Had to return the 1 1/2" valve for the 1 1/4". Easy return policy.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  great product great price

                                                  By bigjohn

                                                  from allentown pa

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" (FIP x Male Union) Steam Angle Radiator Valve:

                                                        this valve works great. great price too. In allentown pa they want over $50 a valve Pex a fraction of the price. Thanks

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        Quality product for the price.

                                                        By adam

                                                        from ny

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1" (FIP x Male Union) Steam Angle Radiator Valve:

                                                              Quality product for the price.

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              Quality product

                                                              By Bill the Plumber

                                                              from East Providence RI

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1-1/4" (FIP x Male Union) Steam Angle Radiator Valve:

                                                                    Worked excellent on a steam heat job that had steam valves leaking.Would recommend

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 17 Answers
                                                                    Displaying questions 1-8
                                                                    • 1" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      Can I use this valve for A hot water system? It says steam valve on description.
                                                                      Asked on 11/7/2013 by Michael from United States

                                                                      7 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have steam heat and used this valve(3/4" size). I accidentally left my fill valve open(which wasn't very smart) and my radiators filled with water..  I did not have any leaks.        

                                                                        Answered on 11/13/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you can, no problem...

                                                                        Answered on 11/8/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes I have found them to work just fine in Hot water systems.
                                                                        Billy

                                                                        Answered on 11/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, you can use it on your hot water heating system. I assume you have a system with cast iron radiators. The appears to a design which does not provide 100% shut off, so be aware of that.
                                                                        Ken
                                                                        Hollanders Plumbing, Inc.
                                                                        Dr. Seuss

                                                                        Answered on 11/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It should work just fine. I have had the same question in the past and been assured multiple times by different sources that hot water use is fine. As a result I have installed them for hot water service (radiators mostly) and they have been perfect. Sometimes the packing nut around the valve stem needs to be tightened (don't over-tighten) to stop a small seep, but that's usually because the nut has loosened during shipping or handling.
                                                                         
                                                                        One note, when you make the union connection, dab a light coat of pipe dope on one side (either one) of the union face to help it seal. This will help any slight "out-of-alignment" issues and allow you to get a good seal without having to over-tighten the fitting. Not always required but keeps you from having to take it apart and redo it and doesn't hurt a thing.
                                                                        Good luck!
                                                                         
                                                                          ----- Original Message -----

                                                                        Answered on 11/7/2013 by Watcher from Oregon
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes we used it on a hot water radiator system

                                                                        Answered on 11/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Nope, This is strictly a steam valve (pressures less than 15 psi). It is not constructed to withstand the 60+ psi of water pressure, nor is it constructed for easy water flow when opened.
                                                                        Sorry, steam only.

                                                                        Answered on 11/7/2013 by Anonymous
                                                                    • 1-1/2" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      Just bought a 95 year old house. The hot water heating system needs valves on many of the raditors. Are these the type of valves I would use - threading the same? Has the threading stayed the same over the years. I am assuming the radiators are original, is that a safe assumption?

                                                                      where do i find replacement radiators?
                                                                      Asked on 5/10/2013 by Do it yourself Dave from Peru IL

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        For starters, these are intended for a steam system BUT yes you could use them for a hotwater system. Yes, the threading is the same so if you choose the correct size, the threads will work. Off hand I do not know where to get new iron radiatiors. You may want to add new baseboard units to save space but you may want to keep the look of the old house. Sometimes junk yards and salvage yards have the original iron radiators. Yes, an old radiator would work just fine. You might have to paint it to keep up the appearance - I hope you enjoy working on your old place. I have rebuilt many and have had a lot of fun doing it. Glad to answer questions for you.

                                                                        Answered on 5/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        These are the valves you want.  Replacement radiators are exspensive and hard to find.  Many people switch to a hot water baseboard style heater that can be found at your local home improvement store.  You are probably looking at a 3/4 to 1" pipe threads on your raditors.

                                                                        Answered on 5/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I own 91 year house heated by steam. A couple of years ago I replaced the valves
                                                                        on all radiators using the valve pictured. Easy installation if you use  pipe
                                                                        wrenches large enough to provide good leverage for removing/installing valves.
                                                                        Or you can insert the handle of wrench into the end of a piece of pipe to
                                                                        provide leverage. Salvage yards/Habitat for Humanity Restore Store sometimes
                                                                        have radiators in stock.

                                                                        Answered on 5/12/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have a steam system and I replaced some of my valves with this product, the threading was the same, my house is 108 yrs old. 

                                                                        Answered on 5/10/2013 by Anonymous
                                                                    • 1-1/4" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      how do you measure pipe on the od or id
                                                                      Asked on 10/18/2011 by wayne not a plummer from ohio

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Pipe used for plumbing and heating is sized by the ID.

                                                                        Answered on 10/19/2011 by PexSupply Staff from NY
                                                                    • 1" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      Is there any reason that these shouldn't be used for a hot water radiator?
                                                                      Asked on 8/31/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No there is not. These valves should work in that application without any issues.

                                                                        Answered on 9/6/2011 by PexSupply Staff from NY
                                                                    • 1-1/4" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      What is the thread size of the tailpiece, is it the same as the valve body (inlet).?
                                                                      Asked on 2/22/2011 by dave from belmar nj

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, they are both 1 1/4".

                                                                        Answered on 2/22/2011 by PexSupply Staff from NY
                                                                    • 1-1/4" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      is the nipple removeable?
                                                                      Asked on 12/7/2010 by john

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, it is not removable--it is part of the unit.

                                                                        Answered on 12/8/2010 by PexSupply Staff from NY
                                                                    • 1" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      Hello,
                                                                      Do you sell rebuild kits for steam valve ie; rubber/teflon washer that goes inside?
                                                                      regards
                                                                      Carl
                                                                      Asked on 10/28/2010 by Carl from Oakland CA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We don't carry rebuild kits for these steam valves. Matco-Norca does not make such kits.

                                                                        Answered on 11/5/2010 by PexSupply Staff from NY
                                                                    • 3/4" (FIP x Male Union) Steam Angle Radiator Valve

                                                                      Q:

                                                                      need data sheet.looking for dimensions
                                                                      Asked on 10/11/2010 by bob from long island

                                                                      1 answer

                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?