Description
1-1/4" (FIP x Male Union) Steam Angle Radiator Valve
Read more
Manuals (1)
Specs
Size:
1-1/4"
Body Pattern:
Angle
Material:
Brass
Application:
Heating
Max Pressure (PSI):
60
Type:
Steam Angle Convector Valve
Thread Type:
Male
Female
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

44 Product Reviews

Product Q&A