Manuals (1)
Specs
Size:
3/4"
Body Pattern:
Straight
Material:
Brass
Application:
Heating
Max Pressure (PSI):
60
Type:
Steam Radiator Gate Valve
Thread Type:
Male
Female
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A