1-1/2" (FIP x Male Union) Steam Radiator Gate Valve Zoom

1-1/2" (FIP x Male Union) Steam Radiator Gate Valve

SKU:BSGV-1500

Brand: Matco-Norca

Matco-Norca
Qty Price
$38.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Size: 1-1/2"
Body Pattern: Straight
Material: Brass
Application: Heating
Max Pressure (PSI): 60
Type: Steam Radiator Gate Valve
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca BSGV-1500

1-1/2" (FIP x Male Union) Steam Radiator Gate Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons