Description
  • Epoxy Coated Cast Iron Body
  • Epoxy Coated Clamping Ring
  • Adjustable Chrome Plated Brass Strainers Body
  • Read more
    Specs
    Material:
    Chrome Plated Brass
    Size:
    4"
    Outlet Type:
    Spigot
    Strainer Size:
    5"
    Strainer Shape:
    Round
    Spud Size:
    3-1/2"
    Type:
    Shower Drain
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A