Description
Epoxy Coated Cast Iron Drain with 6-1/2" Round Top.
Epoxy Coated Cast Iron Grate secured with 2 Stainless Steel Screws.
Read more
Specs
Size:
2"
Material:
Cast Iron
Outlet Type:
Spigot
Strainer Size:
5"
Strainer Shape:
Round
Spud Size:
3-1/2"
Type:
Shower Drain
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A