3" No-Hub Floor Drain Zoom

3" No-Hub Floor Drain

SKU:CIFD6NH3

Brand: Matco-Norca

Matco-Norca
Qty Price
$9.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 3"
Material: Cast Iron
Outlet Type: No Hub
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CIFD6NH3

Epoxy Coated Cast Iron Drain with 6-1/2" Round Top.
Epoxy Coated Cast Iron Grate secured with 2 Stainless Steel Screws.

3" No-Hub Floor Drain

Q&A: Ask the Questions, share answers