4" No-Hub Floor Drain Zoom

4" No-Hub Floor Drain

SKU:CIFD6NH4

Brand: Matco-Norca

Matco-Norca
Qty Price
$9.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Size: 4"
Material: Cast Iron
Outlet Type: No Hub
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CIFD6NH4

Epoxy Coated Cast Iron Drain with 6-1/2" Round Top.
Epoxy Coated Cast Iron Grate secured with 2 Stainless Steel Screws.

4" No-Hub Floor Drain

Q&A: Ask the Questions, share answers