4" No-Hub Floor Sink (12" x 12" x 6") Zoom

4" No-Hub Floor Sink (12" x 12" x 6")

SKU:CIFS55NH4

Brand: Matco-Norca

Matco-Norca
Qty Price
$89.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Connection Size: 4"
Material: Cast Iron
Length: 12"
Width: 12"
Depth: 6"

Description for Matco-Norca CIFS55NH4

  • 12" Square x 6" Deep Cast Iron Floor Sink with White Porcelain Coated Interior
  • Porcelain Cast Iron Grate with White Porcelain Coating Plus Aluminum Dome Strainers

  • 4" No-Hub Floor Sink (12" x 12" x 6")

    Q&A: Ask the Questions, share answers