4" No-Hub Roof Drain w/ Gravel Guard Zoom

4" No-Hub Roof Drain w/ Gravel Guard

SKU:CIRD1NH4

Brand: Matco-Norca

Matco-Norca
Qty Price
$31.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Size: 4"
Material: Cast Iron
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CIRD1NH4

10" Diameter Roof Drain, Epoxy Coated Cast Iron Body, Bolt Down Gravel Guard, and Epoxy Coated Metal Dome.

4" No-Hub Roof Drain w/ Gravel Guard

Q&A: Ask the Questions, share answers