2" IPS with Chrome Plated Strainer Zoom

2" IPS with Chrome Plated Strainer

SKU:CISDCP2IP

Brand: Matco-Norca

Matco-Norca
Qty Price
$25.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Drain Size: 2"
Material: Cast Iron
Finish: Chrome Plated
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CISDCP2IP

  • Heavy Duty Epoxy Coated Cast Iron Body
  • Epoxy Coated Bolt Down Ring
  • Adjustable Cast Brass Strainer Assembly
  • Chrome Plated or Polished Brass

  • 2" IPS with Chrome Plated Strainer

    Q&A: Ask the Questions, share answers