2" No Hub Shower Drain w/ Chrome Plated Strainer Zoom

2" No Hub Shower Drain w/ Chrome Plated Strainer

SKU:CISDCP2NH

Brand: Matco-Norca

Matco-Norca
Qty Price
$25.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Drain Size: 2"
Material: Cast Iron
Finish: Chrome Plated
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CISDCP2NH

  • Heavy Duty Epoxy Coated Cast Iron Body
  • Epoxy Coated Bolt Down Ring
  • Adjustable Cast Brass Strainer Assembly
  • Chrome Plated or Polished Brass

  • 2" No Hub Shower Drain w/ Chrome Plated Strainer

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons