3" No Hub Shower Drain w/ Chrome Plated Strainer Zoom

3" No Hub Shower Drain w/ Chrome Plated Strainer

SKU:CISDCP3NH

Brand: Matco-Norca

Matco-Norca
Qty Price
$35.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Material: Cast Iron
Drain Size: 3"
Finish: Chrome Plated
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CISDCP3NH

  • Heavy Duty Epoxy Coated Cast Iron Body
  • Epoxy Coated Bolt Down Ring
  • Adjustable Cast Brass Strainer Assembly
  • Chrome Plated or Polished Brass

  • 3" No Hub Shower Drain w/ Chrome Plated Strainer

    Q&A: Ask the Questions, share answers