2" IPS with Polished Brass Strainer Zoom

2" IPS with Polished Brass Strainer

SKU:CISDPB2IP

Brand: Matco-Norca

Matco-Norca
Qty Price
$28.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Drain Size: 2"
Material: Cast Iron
Finish: Polished Brass
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Matco-Norca CISDPB2IP

  • Heavy Duty Epoxy Coated Cast Iron Body
  • Epoxy Coated Bolt Down Ring
  • Adjustable Cast Brass Strainer Assembly
  • Chrome Plated or Polished Brass

  • 2" IPS with Polished Brass Strainer

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca2" IPS with Polished Brass Strainer
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Plumbing

    By Plumber

    from Van Nuys ca

    Verified Buyer

    Comments about 2" IPS with Polished Brass Strainer:

    Good stuff easy to work with it

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers