Description
Features:
  • Galvanized
  • Dielectric nipple
  • Thread x Thread
  • 1-1/4" x 4"
  • Used to properly connect different metal piping
  • Prevents the deterioration of the pipe connections and stray induced electrical currents
  • ASTM A-53 Galvanized steel schedule 40 nipples available in thread x thread, groove x groove, and thread x groove.
  • Meets ASTM F-492-95 and are temperature rated 110 C. / 230 F.
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Dielectric Nipple
    Size:
    1-1/4" x 4"
    Material:
    Galvanized Steel
    ×
    Fitting Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      Product Reviews

      Product Q&A