1-1/2" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator Zoom

1-1/2" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator

SKU:DNTT074

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.85
/ each
$116.25 / box (25 units x $4.65)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Product Type: Dielectric Nipple
Size: 1-1/2" x 4"
Material: Galvanized Steel

Description for Matco-Norca DNTT074

Features:

  • Galvanized
  • Dielectric nipple
  • Thread x Thread
  • 1-1/2" x 4"
  • Used to properly connect different metal piping
  • Prevents the deterioration of the pipe connections and stray induced electrical currents
  • ASTM A-53 Galvanized steel schedule 40 nipples available in thread x thread, groove x groove, and thread x groove.
  • Meets ASTM F-492-95 and are temperature rated 110 C. / 230 F.

  • 1-1/2" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 1-1/2" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator

      Q:

      Is this part certified to NSF/ANSI 61?
      Asked on 6/26/2015 by John from United States

      1 answer

      • CUSTOMER CARE

        A:

        No they are not, Approvals
        -
        ASTM A53, ANSI B1.20.1 & ASTM F492-95

        Answered on 7/13/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?