2-1/2" x 6" Galvanized Steel Dielectric Nipple w/ Pex Insulator Zoom

2-1/2" x 6" Galvanized Steel Dielectric Nipple w/ Pex Insulator

SKU:DNTT096

Brand: Matco-Norca

Matco-Norca
Qty Price
$13.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Dielectric Nipple
Size: 2-1/2" x 6"
Material: Galvanized Steel

Description for Matco-Norca DNTT096

Features:

  • Galvanized
  • Dielectric nipple
  • Thread x Thread
  • 2-1/2" x 6"
  • Used to properly connect different metal piping
  • Prevents the deterioration of the pipe connections and stray induced electrical currents
  • ASTM A-53 Galvanized steel schedule 40 nipples available in thread x thread, groove x groove, and thread x groove.
  • Meets ASTM F-492-95 and are temperature rated 110 C. / 230 F.

  • 2-1/2" x 6" Galvanized Steel Dielectric Nipple w/ Pex Insulator

    Q&A: Ask the Questions, share answers