1/2" Male x Sweat Dielectric Union, Lead Free Zoom

1/2" Male x Sweat Dielectric Union, Lead Free

SKU:DUN-0509MLF

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.35
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Size: 1/2"
Connection Type: Male x Sweat
Product Type: Dielectric Union
Features: Lead Free

Description for Matco-Norca DUN-0509MLF

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut - Zinc Coat Steel
  • Gasket - EPDM
  • Insert - Nylon
  • IPS Connection - Zinc Coat Steel
  • Solder Connection - Brass

  • 1/2" Male x Sweat Dielectric Union, Lead Free

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons