3/4" Sweat x Female Dielectric Union Zoom

3/4" Sweat x Female Dielectric Union

SKU:DUN-0759

Brand: Matco-Norca

Matco-Norca
DUN-0759 has been discontinued.
Direct Replacement:
SKU: DUN-0759LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 3/4"
Connection Type: Sweat x Female
Product Type: Dielectric Union

Description for Matco-Norca DUN-0759

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 3/4" Sweat x Female Dielectric Union

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons