1" Sweat x Female Dielectric Union, Lead Free Zoom

1" Sweat x Female Dielectric Union, Lead Free

SKU:DUN-1009LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$4.95
/ each
$118.75 / box (25 units x $4.75)
In Stock! Ships in 24-48 Hours
(50 Available)
1

Specs

Size: 1"
Connection Type: Sweat x Female
Product Type: Dielectric Union
Features: Lead Free

Description for Matco-Norca DUN-1009LF

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 1" Sweat x Female Dielectric Union, Lead Free

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons