3/4" Male x Sweat Dielectric Union Zoom

3/4" Male x Sweat Dielectric Union

SKU:DUN-759M

Brand: Matco-Norca

Matco-Norca
DUN-759M has been discontinued.
Direct Replacement:
SKU: DUN-759MLF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Male x Sweat
Product Type: Dielectric Union

Description for Matco-Norca DUN-759M

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 3/4" Male x Sweat Dielectric Union

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca3/4" Male x Sweat Dielectric Union, Lead Free
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    would buy again

    By jerry

    from indiana

    Verified Buyer

    Comments about 3/4" Male x Sweat Dielectric Union, Lead Free:

    needed to repace old fittings

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers