1" Female x BPT Dielectric Union Zoom

1" Female x BPT Dielectric Union

SKU:DUN-EA05

Brand: Matco-Norca

Matco-Norca
DUN-EA05 has been discontinued.
Direct Replacement:
SKU: DUN-EA05LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Connection Type: Female x BPT
Product Type: Dielectric Union

Description for Matco-Norca DUN-EA05

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 1" Female x BPT Dielectric Union

    Q&A: Ask the Questions, share answers