1-1/2" Female x BPT Dielectric Union Zoom

1-1/2" Female x BPT Dielectric Union

SKU:DUN-EA07

Brand: Matco-Norca

Matco-Norca
DUN-EA07 has been discontinued.
Direct Replacement:
SKU: DUN-EA07LF
Brand: Matco-Norca

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Connection Type: Female x BPT
Product Type: Dielectric Union

Description for Matco-Norca DUN-EA07

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 1-1/2" Female x BPT Dielectric Union

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 1-1/2" Female x BPT Dielectric Union

      Q:

      Are both ends of this fitting national pipe thread?
      Does the "BPT" stand for British pipe thread?
      Asked on 8/16/2013 by Pete from Charleston SC

      1 answer

      • CUSTOMER CARE

        A:

        One end is NPT, and the other is British Pipe thread.

        Answered on 8/16/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?