1-1/2" Female x BPT Dielectric Union, Lead Free Zoom

1-1/2" Female x BPT Dielectric Union, Lead Free

SKU:DUN-EA07LF

Brand: Matco-Norca

Matco-Norca
Qty Price
$18.95
/ each
$181.90 / box (10 units x $18.19)
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 1-1/2"
Connection Type: Female x BPT
Product Type: Dielectric Union
Features: Lead Free

Description for Matco-Norca DUN-EA07LF

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

  • 1-1/2" Female x BPT Dielectric Union, Lead Free

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons