2-1/2" IPT x 2-1/2 BPT Flanged Dielectric Union Zoom

2-1/2" IPT x 2-1/2 BPT Flanged Dielectric Union

SKU:DUNGA09

Brand: Matco-Norca

Matco-Norca
Qty Price
$199.95
/ each
$383.90 / box (2 units x $191.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 2-1/2" x 2-1/2"
Connection Type: Flanged
Product Type: Dielectric Union

Description for Matco-Norca DUNGA09

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

    **Image may not represent actual product.**

  • 2-1/2" IPT x 2-1/2 BPT Flanged Dielectric Union

    Q&A: Ask the Questions, share answers