3" IPT x 3" BPT Flanged Dielectric Union Zoom

3" IPT x 3" BPT Flanged Dielectric Union

SKU:DUNGA10

Brand: Matco-Norca

Matco-Norca
DUNGA10 has been discontinued.
Direct Replacement:
SKU: DUNGA10LF
Brand: Matco-Norca
0

Resources

Specs

Size: 3" x 3"
Connection Type: Flanged
Product Type: Dielectric Union

Description for Matco-Norca DUNGA10

Features

  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

    **Image may not represent actual product.**

  • 3" IPT x 3" BPT Flanged Dielectric Union

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 3" IPT x 3" BPT Flanged Dielectric Union

      Q:

      Does this item have Female Threaded Connections at both ends? Brass Threaded on one end and Iron Threaded on the other;
      Asked on 5/2/2015 by Jim

      1 answer

      • CUSTOMER CARE

        A:

        Yes it does, IP on one side British pipe threads on the other.

        Answered on 5/4/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?